Shop All DOT Fittings & Tubing
Parker
90Deg Male Elbow, 3/8 x 1/8 In
Mfr # VS269NTA-6-2
Zoro # G4092191
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type MNPT x Tube
- Specific Pipe Fitting Shape 90 Degree Elbow
- Pipe Size (Fittings) 1/8"
- Material Brass
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Parker
- MFR # VS269NTA-6-2
- Zoro # G4092191
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Pipe Size (Fittings) | 1/8" |
Tube Size | 3/8 in |
Thread Size | 17/32"-24 |
Length | 1.19 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 17/32-24 |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
Details
Description
Male Elbow,90 Degrees, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands NTA, Thread Size B 17/32-24, Series NTA, System of Measurement Imperial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P551329 (P551329)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- DISCO Blk Push Type Retainers 5mm Hole Size 10mm Stem L PK25 (15028PK)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- PARKER Male Connector, 1/2 x 3/8 In (VS68NTA-8-6)
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- PARKER Plug In Elbow, 1/4 In, PK5 (369PTCSP-4-6)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- PARKER Male Connector, 3/8 x 1/2 In (68PTC-6-8)
- PARKER Male Elbow, 90 deg, 1/2 in. x 1/4 in. (VS269NTA-8-4)
- PARKER Plug In Elbow, 1/4 In., PK10 (369PTCSP-4-4)
- Parker DOT Fittings & Tubing