Accumulator, Bladder
Mfr # BA01B3T01P2GRG
Zoro # G0715145
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
17.26
Dia. (In.)
6.61
Temp. Range
-20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
Max. Flow GPM
150
Mounting
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA01B3T01P2GRG
Zoro #
G0715145
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
17.26
Dia. (In.)
6.61
Overall Height
17.26 in
Diameter
6.61 in
Vent Diameter
222 cu in
Details
Item
Bladder Accumulator
Temp. Range
-20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
Max. Flow GPM
150
Mounting
Vertical
Fluid Volume
231 cu in
Standards
AS1210, ASME, CRN, PED
Construction
Alloy Steel
Maximum Pressure
3000 psi
Gas Volume (Cu.-In.)
231
Inlet SAE (In.)
SAE #20 (1-5/8-12)
Max. Pressure
3,000 psi
Hydraulic Fluid Port SAE/UNF
SAE #20 (1-5/8-12)
Shell Material - Accumulators
Steel
Gas Volume
222 cu.-in.
Description
Bladder Accumulator, Fluid Volume 231 cu in, Vent Diameter 222 cu in, Max. Pressure 3,000 psi, Shell Material - Accumulators Steel, Diameter 6.61 in, Overall Height 17.26 in, Port Size Thread Standard SAE, Hydraulic Fluid Port Dash Size -20, Hydraulic Fluid Port SAE/UNF SAE #20 (1-5/8-12), Operating Temp. Range -20 to 200 Degrees F for Mineral Oil, 32 to 200 Degrees F for Water and Water-Glycol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.