Zoro Homepage

Accumulator, Bladder

  • Mfr # BA05B3T01P2GRG

  • Zoro # G2112625


product price: $3,404.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Standards
AS1210, ASME, CRN, PED
Maximum Pressure
3000 psi
Dia. (In.)
8.78
Temp. Range
-20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
Gas Volume (Cu.-In.)
1155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA05B3T01P2GRG
Zoro #
G2112625
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
8.78
Height (In.)
33.85
Diameter
8.78 in
Overall Height
33.85 in
Vent Diameter
1167 cu in

Details

Item
Bladder Accumulator
Standards
AS1210, ASME, CRN, PED
Maximum Pressure
3000 psi
Temp. Range
-20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
Gas Volume (Cu.-In.)
1155
Max. Flow GPM
220
Inlet SAE (In.)
SAE #24 (1-7/8-12)
Construction
Alloy Steel
Mounting
Vertical
Fluid Volume
1,155 cu in
Gas Volume
1167 cu.-in.
Max. Pressure
3,000 psi
Shell Material - Accumulators
Steel
Hydraulic Fluid Port SAE/UNF
SAE #24 (1-7/8-12)

Description

Bladder Accumulator, Fluid Volume 1,155 cu in, Vent Diameter 1167 cu in, Max. Pressure 3,000 psi, Shell Material - Accumulators Steel, Diameter 8.78 in, Overall Height 33.85 in, Port Size Thread Standard SAE, Hydraulic Fluid Port Dash Size -24, Hydraulic Fluid Port SAE/UNF SAE #24 (1-7/8-12), Operating Temp. Range -20 to 200 Degrees F for Mineral Oil, 32 to 200 Degrees F for Water and Water-Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.