Zoro Homepage

Accumulator, Bladder

  • Mfr # BA10B3T01P2GRG

  • Zoro # G1468424


product price: $4,206.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Height (In.)
54.85
Gas Volume (Cu.-In.)
2171
Inlet SAE (In.)
SAE #24 (1-7/8-12)
Fluid Volume
2,310 cu in
Dia. (In.)
8.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA10B3T01P2GRG
Zoro #
G1468424
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
54.85
Dia. (In.)
8.78
Overall Height
54.85 in
Diameter
8.78 in
Vent Diameter
2174 cu in

Details

Item
Bladder Accumulator
Gas Volume (Cu.-In.)
2171
Inlet SAE (In.)
SAE #24 (1-7/8-12)
Fluid Volume
2,310 cu in
Maximum Pressure
3000 psi
Construction
Alloy Steel
Max. Flow GPM
220
Temp. Range
-20 to 200 F for Mineral Oil, 32 to 200 F for Water and Water-Glycol
Standards
AS1210, ASME, CRN, PED
Mounting
Vertical
Max. Pressure
3,000 psi
Hydraulic Fluid Port SAE/UNF
SAE #24 (1-7/8-12)
Shell Material - Accumulators
Steel
Gas Volume
2174 cu.-in.

Description

Bladder Accumulator, Fluid Volume 2,310 cu in, Vent Diameter 2174 cu in, Max. Pressure 3,000 psi, Shell Material - Accumulators Steel, Diameter 8.78 in, Overall Height 54.85 in, Port Size Thread Standard SAE, Hydraulic Fluid Port Dash Size -24, Hydraulic Fluid Port SAE/UNF SAE #24 (1-7/8-12), Operating Temp. Range -20 to 200 Degrees F for Mineral Oil, 32 to 200 Degrees F for Water and Water-Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.