Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal Sleeve, Acetal, Comp, 5/16In, PK10

  • Mfr # 60P-5

  • Zoro # G1316244


product price: $4.85
/pk 10, $0.49/ea

Key Features

Tube Fitting Material
Acetal
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Tube Size
5/16 in
Specific Pipe Fitting Shape
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P-5
Zoro #
G1316244
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Compatible Tube Outer Diameter
5/16 in
Overall Length
11/32 in

Details

Item
Compression Fitting Sleeve
Tube Fitting Material
Acetal
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Sleeve
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 150 Degrees F
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Sleeve
Series
Polytite
Maximum Operating Pressure
150 psi
Compatible Fitting Brands
Parflex
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
150 Degrees F
System of Measurement
Imperial
Compatible Fitting Connection Type
Compression
Color
Black
Fitting Material
Acetal
Fitting Shape
Ferrule
Connection Type
Compression
Material of Construction
Acetal
Connection
Tube
Body Material
Acetal
Product Type
Compression Fitting Sleeve
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid

Description

Compression Fitting Sleeve, Fitting Material Acetal, Material Grade Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Length 11/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 5/16 in, Series Polytite, Color Black, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 0 Degrees F, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.