
Adapter, 2 in Code 61 Flange to 1-1/2 in Male JIC 37° Flare, 90° Elbow, Steel
Mfr # 19T3-32-24
Zoro # G212329095
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90° Elbow
Application
Petroleum base hydraulic fluids and lubricating oils, Diesel fuels, Antifreeze solutions, Gasoline, Ethanol blends, Air brake systems, Refrigerant
Thread Size
1-7/8 x 12
For Hose I.D.
1-1/4 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19T3-32-24
Zoro #
G212329095
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-7/8 x 12
Details
Specific Fitting Shape
90° Elbow
Application
Petroleum base hydraulic fluids and lubricating oils, Diesel fuels, Antifreeze solutions, Gasoline, Ethanol blends, Air brake systems, Refrigerant
For Hose I.D.
1-1/4 in
Features
Fitting Style
Code 61 Flange - Male JIC 37° Flare
Description
Parker's Flange and Flare Adapters assist with making challenging routing situations easier by providing different connection types for hydraulic systems. We offer flanges that accommodate numerous end configurations. Our Flanges and Flare Adapters meet and/or exceed all industry standards and specifications, and only Parker can provide the most efficient and appropriate flange for every hose product.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.