Adapter Brass Pipe Fitting, 1/4 in Female NPT X 1/4 in Male NPT

  • Mfr # 4-4 RA-B

  • Zoro # G6228512


product price:  $16.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 RA-B
Zoro #
G6228512
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
1 13/32 in
Hex Size
3/4"
Pipe Fitting Length
1-13/32"
Outside Dia.
1/4"
Pipe Size (Fittings)
1/4" x 1/4"
Overall Length
1 3/8 in
Pipe Size
1/4"
Overall Pipe Length
1.39"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in
Fitting Side B Outside Diameter
1/4 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Pipe Fitting
Number of Holes
1
Standards
ANSI B31.1, ANSI B31.3
Compliance
ASME B1.20.1, ANSI B31.1, ANSI B31.3
Specific Pipe Fitting Shape
Adapter
Temp. Range
-40 Degrees to 400 Degrees F
Max. Pressure
4300 psi
Basic Fitting Shape
Adapter
Material Grade
C36000
Color
Brown
Application
Air, Natural Gas, Oil
Maximum Operating Pressure
4,300 psi
Low Lead Compliance Level
Not Compliant
Class
Pipe Fitting
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Male

Description

Straight, Brass, C36000, Class Pipe Fitting, 1/4 in, Female, Threaded, 1/4 in, 18, 1/4, 1/4 in, Male, Threaded, 1/4 in, 18, 1/4, 4,300 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.