Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06BRDSR01.00

  • Zoro # G6147407


product price:  $55.69
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.06BRDSR01.00
Zoro #
G6147407
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
5.75 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension Cc
0.312 in
Dimension B
0.624 in
Dimension D
0.25 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension Kk
5/16"-24 UNF
Dimension C
0.38 in
Dimension A
3/4 in
Rod Thread Size
5/16"-24
Rod Diameter
5/16 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Nose Mount Thread Size
5/8"-18
Stroke Length
1 in
Bore Diameter
1 1/16 in
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Rear Block
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Air Cylinder Mount
Rear Block
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Body Material Grade
304
For Fluid Type
Air
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
System of Measurement
Inch
Series
SR
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.