Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06PSRM01.00
  • Zoro # G6100297
product price: 
$
44.89
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.06PSRM01.00
Zoro #
G6100297
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
5.25 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension Kk
5/16"-24 UNF
Dimension B
0.624 in
Dimension Cc
0.312 in
Dimension Cd
0.25 in
Dimension N1
5/8"-18
Dimension A
1/2 in
Dimension L
0.34 in
Dimension Cb
0.38 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension E
0.38 in
Rod Thread Size
5/16"-24
Dimension D
0.25 in
Stroke Length
1 in
Inlet Size
1/8"
Bore Diameter
1 1/16 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Body Diameter
1 1/8 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Pivot
Air Cylinder Type
Round Body
Features
Switch Ready
Spring Retraction Force
15 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Single Acting/Double Acting
Single Acting
Finish
Silver
Nose Mount Thread
5/8"-18
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Cushion Type
None
Air Cylinder Mount
Pivot
Spring Extension Force
7.5 lb
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Body Material Grade
304
Series
SRM
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Number of Rods
Single Rod
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.