Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06PSRM02.00

  • Zoro # G6145404


product price:  $52.99
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.06PSRM02.00
Zoro #
G6145404
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
6.81 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension B
0.624 in
Dimension Cc
0.312 in
Dimension N1
5/8"-18
Dimension D
0.25 in
Dimension Kk
5/16"-24 UNF
Dimension A
1/2 in
Dimension L
0.34 in
Air Cylinder Bore Dia.
1 1/16 in
Rod Thread Size
5/16"-24
Dimension Cb
0.38 in
Dimension Cd
0.25 in
Dimension E
0.38 in
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in
Body Diameter
1 1/8 in
Stroke Length
2 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Pivot
Cushion Type
None
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Nose Mount Thread
5/8"-18
Finish
Silver
Features
Switch Ready
Spring Retraction Force
15 lb
Spring Extension Force
7.5 lb
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Inlet Gender
Female
System of Measurement
Inch
Air Inlet Type
NPT
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Series
SRM
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.