Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06NSRM03.00

  • Zoro # G6224057


product price:  $48.19
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.06NSRM03.00
Zoro #
G6224057
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
7.49 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Rod Thread Size
5/16"-24
Dimension Kk
5/16"-24 UNF
Dimension J
0.19 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension D
0.25 in
Dimension E
0.88 in
Dimension A
1/2 in
Dimension Cc
0.312 in
Dimension N1
5/8"-18
Dimension C
0.12 in
Dimension B
0.624 in
Bore Diameter
1 1/16 in
Nose Mount Thread Size
5/8"-18
Rod Diameter
5/16 in
Stroke Length
3 in
End Cap Length
3/16 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Cushion Type
None
Finish
Silver
Piston Material
Aluminum
Spring Retraction Force
15 lb
Features
Switch Ready
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Single Acting
Nose Mount Thread
5/8"-18
Air Cylinder Mount
Nose
Spring Extension Force
7.5 lb
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Series
SRM
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
NPT
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.