Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06BRDSR04.00

  • Zoro # G6175836


product price:  $62.55
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06BRDSR04.00
Zoro #
G6175836
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
8.75 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension Kk
5/16"-24 UNF
Rod Thread Size
5/16"-24
Dimension B
0.624 in
Air Cylinder Bore Dia.
1 1/16 in
Dimension D
0.25 in
Dimension A
3/4 in
Dimension Cc
0.312 in
Dimension C
0.38 in
Nose Mount Thread Size
5/8"-18
Overall Width
1 1/4 in
Inlet Size
1/8 in
Overall Height
1 1/4 in
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Stroke Length
4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Rear Block
Air Cylinder Type
Round Body
Air Cylinder Mount
Rear Block
Cushion Type
None
Piston Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Finish
Silver
Features
Non-Switch Ready
Single Acting/Double Acting
Double Acting
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Body Material Grade
304
Series
SR
System of Measurement
Inch
For Fluid Type
Air
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.