Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.06BFNSR06.00

  • Zoro # G6207047


product price:  $78.35
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1.06BFNSR06.00
Zoro #
G6207047
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
14.74 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
1 1/16 in
Dimension Kk
5/16"-24 UNF
Dimension J
0.19 in
Dimension B
0.75 in
Dimension A
3/4 in
Dimension Cc
0.312 in
Rod Thread Size
5/16"-24
Dimension D
0.25 in
Dimension E
0.88 in
Rod Diameter
5/16 in
End Cap Length
3/16 in
Stroke Length
6 in
Overall Height
1 1/4 in
Body Diameter
1 1/8 in
Overall Width
1 1/4 in
Inlet Size
1/8 in
Bore Diameter
1 1/16 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Front Block
Air Cylinder Type
Round Body
Spring Retraction Force
15 lb
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Front Block
End Cap Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Single Acting
Finish
Silver
Features
Non-Switch Ready
Piston Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Spring Extension Force
7.5 lb
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Body Material Grade
304
Series
SR
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Air Inlet Type
NPT
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.