Air cylinder, 1-1/2" bore, 2-1/4" stroke
Mfr # 1.50NLP92.25
Zoro # G714847318
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
5/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.50NLP92.25
Zoro #
G714847318
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Length
5/8 in
Rod Thread Size
3/8"-24
Rod Diameter
5/8 in
Overall Width
2 5/8 in
Inlet Size
1/8 in
Bore Diameter
1 1/2 in
Stroke Length
2 1/4 in
Body Diameter
2 5/8 in
Extended Length
3 3/8 in
Overall Height
3 3/8 in
Description
Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 1/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 2 5/8 in, Overall Height 3 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.