Zoro Homepage

Air cylinder, 1-1/2" bore, 20" stroke

  • Mfr # 1.50DPSRB20.00

  • Zoro # G714847448


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50DPSRB20.00
Zoro #
G714847448
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16"-20 UNF
Nose Mount Thread Size
3/4"-16
Stroke Length
20 in
Body Diameter
1 9/16 in
Inlet Size
1/8 in
Extended Length
25 1/2 in
Retracted Length
5 1/2 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type Bumpers, Stroke Length 20 in, Inlet Size 1/8 in, Air Inlet Type NPTF, Spring Retraction Force 18 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Air Inlet Center to Center Distance 2 7/64 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.