Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/2" bore, 3" stroke

  • Mfr # 1.50CF4MA1U14AC03.00

  • Zoro # G514847525


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CF4MA1U14AC03.00
Zoro #
G514847525
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16-20 UNF
Retracted Length
5 3/8 in
Overall Height
2 in
Bore Diameter
1 1/2 in
Extended Length
8 3/8 in
End Cap Length
2 in
Rod Diameter
5/8 in
Inlet Size
3/8 in
Stroke Length
3 in
Overall Width
2 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS compliant
End Cap Material
Aluminum
Tie Rod Material
Carbon Steel
Piston Rod Material
Aluminum
Cushion Type
Head and Cap
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Air Inlet Center to Center Distance
2 5/16 in
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Inlet Gender
Female
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
Rod Gender
Male
Air Inlet Type
NPTF
Rod Rotation
Rotating Rod
Number of Rods
Single Rod
Series
4MA
System of Measurement
Inch
Cylinder Repair
Repairable
Body Material Finish
Anodized
End Cap Material Finish
Black Anodized

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Side Tap, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 3 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 in, Overall Height 2 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.