Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50BFNSRM01.00
  • Zoro # G6087742
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.50BFNSRM01.00
Zoro #
G6087742
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Front Block
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Spring Retraction Force
18 lb
Features
Switch Ready
Single Acting/Double Acting
Single Acting
Cushion Type
None
Finish
Silver
Air Cylinder Mount
Front Block
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Spring Extension Force
9 lb
For Fluid Type
Air
Series
SRM
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Body Material Grade
304
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
System of Measurement
Inch
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
6.69 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Air Cylinder Bore Dia.
1 1/2 in
Rod Thread Size
7/16"-20
Dimension D
0.38 in
Dimension A
1 1/4 in
Dimension Kk
7/16"-20 UNF
Dimension B
1 in
Dimension E
0.88 in
Dimension J
0.25 in
Dimension Cc
0.437 in
End Cap Length
1/4 in
Overall Width
1 3/4 in
Body Diameter
1 9/16 in
Rod Diameter
7/16 in
Bore Diameter
1 1/2 in
Stroke Length
1 in
Inlet Size
1/4"
Overall Height
1 3/4 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Body Diameter 1 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.