Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50PSR02.00

  • Zoro # G6220356


product price:  $58.49
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50PSR02.00
Zoro #
G6220356
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
7.87 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.375 in
Port Size
1/8 in FNPT
Dimension Cd
0.376 in
Dimension A
3/4 in
Dimension Cc
0.437 in
Dimension L
0.50 in
Dimension Cb
0.62 in
Dimension N1
3/4"-16
Dimension E
0.62 in
Dimension D
0.38 in
Dimension B
0.749 in
Rod Thread Size
7/16"-20
Air Cylinder Bore Dia.
1 1/2 in
Dimension Kk
7/16"-20 UNF
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16
Stroke Length
2 in
Body Diameter
1 9/16 in
Bore Diameter
1 1/2 in
Inlet Size
1/8 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Cushion Type
None
Spring Retraction Force
18 lb
Air Cylinder Mount
Pivot
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Finish
Silver
Features
Non-Switch Ready
Nose Mount Thread
3/4"-16
Spring Extension Force
9 lb
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
System of Measurement
Inch
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Cylinder Repair
Non-Repairable
Series
SR
For Fluid Type
Air
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.