Air cylinder, 1-1/16" bore, 4" stroke

  • Mfr # 1.06DPSRC04.00
  • Zoro # G814911087
product price: 
$
54.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.06DPSRC04.00
Zoro #
G814911087
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Rod Thread Size
5/16"-24 UNF
Inlet Size
1/8"
Bore Diameter
1 1/16 in
Stroke Length
4 in
Retracted Length
4 5/8 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Extended Length
8 5/8 in
Body Diameter
1 1/8 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
End Cap Material
Aluminum
Spring Retraction Force
15 lb
Spring Extension Force
6 lb
Piston Rod Material
Stainless Steel
Cushion Type
Cap
Piston Material
Aluminum
Rod Gender
Male
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Non-Repairable
Series
SR
Number of Rods
Single Rod
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Air Retract
Body Material Grade
304
System of Measurement
Inch
For Fluid Type
Air
Air Inlet Type
NPT
Rod Rotation
Rotating Rod
Air Inlet Center to Center Distance
2 1/32 in

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type Cap, Stroke Length 4 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Air Inlet Center to Center Distance 2 1/32 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews