Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50BFNSRM03.00

  • Zoro # G6230716


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50BFNSRM03.00
Zoro #
G6230716
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
10.69 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Dimension B
1 in
Dimension E
0.88 in
Dimension J
0.25 in
Dimension Cc
0.437 in
Dimension Kk
7/16"-20 UNF
Rod Thread Size
7/16"-20
Dimension A
1 1/4 in
Dimension D
0.38 in
Air Cylinder Bore Dia.
1 1/2 in
Inlet Size
1/4 in
Overall Height
1 3/4 in
Overall Width
1 3/4 in
Rod Diameter
7/16 in
Bore Diameter
1 1/2 in
Stroke Length
3 in
Body Diameter
1 9/16 in
End Cap Length
1/4 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Single Acting/Double Acting
Single Acting
End Cap Material
Aluminum
Features
Switch Ready
Piston Material
Aluminum
Air Cylinder Mount
Front Block
Piston Rod Material
Stainless Steel
Temp. Range
14 Degrees to 140 Degrees F
Cushion Type
None
Finish
Silver
Spring Retraction Force
18 lb
Spring Extension Force
9 lb
Maximum Operating Temperature
140 Degrees F
Series
SRM
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Inlet Gender
Female
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
For Fluid Type
Air
Body Material Grade
304
Actuation Type
Air Extend, Spring Retract
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Body Diameter 1 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.