Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50NSRM03.00

  • Zoro # G6087496


product price:  $72.15
/ea

Key Features

Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50NSRM03.00
Zoro #
G6087496
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
8.51 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension C
0.25 in
Dimension A
3/4 in
Dimension Kk
7/16"-20 UNF
Rod Thread Size
7/16"-20
Dimension E
0.88 in
Dimension B
0.749 in
Dimension J
0.25 in
Dimension Cc
0.437 in
Dimension N1
3/4"-16
Air Cylinder Bore Dia.
1 1/2 in
Dimension D
0.38 in
End Cap Length
1/4 in
Body Diameter
1 9/16 in
Stroke Length
3 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Cushion Type
None
Nose Mount Thread
3/4"-16
Temp. Range
14 Degrees to 140 Degrees F
Spring Retraction Force
18 lb
Air Cylinder Mount
Nose
Piston Rod Material
Stainless Steel
Features
Switch Ready
Single Acting/Double Acting
Single Acting
Finish
Silver
Piston Material
Aluminum
Spring Extension Force
9 lb
Series
SRM
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.