Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .
Mfr # 1.50DXPSRM05.00
Zoro # G813324055
product price:Â $89.29
/eaKey Features
Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1.50DXPSRM05.00
Zoro #
G813324055
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
10.8 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.376 in
Port Size
1/8 in FNPT
Dimension D
0.38 in
Stroke Length
5 in
Dimension L
0.50 in
Dimension E
0.62 in
Dimension Kk
7/16"-20 UNF
Dimension N1
3/4"-16
Inlet Size
1/8 in
Dimension Cb
0.62 in
Bore Diameter
1 1/2 in
Dimension Cc
0.437 in
Rod Thread Size
7/16"-20
Dimension A
3/4 in
Air Cylinder Bore Dia.
1 1/2 in
Body Diameter
1 9/16 in
Dimension B
0.749 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in
Dimension Cd
0.376 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.