Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 1.50DPSR06.00
Zoro # G6154513
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Product Information
- Brand Parker
- MFR # 1.50DPSR06.00
- Zoro # G6154513
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 11.5 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.375 in |
Port Size | 1/8 in FNPT |
Dimension Cd | 0.376 in |
Dimension E | 0.62 in |
Dimension B | 0.749 in |
Dimension Cb | 0.62 in |
Dimension N1 | 3/4"-16 |
Rod Thread Size | 7/16"-20 |
Dimension Kk | 7/16"-20 UNF |
Dimension D | 0.38 in |
Dimension L | 0.50 in |
Dimension Cc | 0.437 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension A | 3/4 in |
Nose Mount Thread Size | 3/4"-16 |
Bore Diameter | 1 1/2 in |
Body Diameter | 1 9/16 in |
Stroke Length | 6 in |
Inlet Size | 1/8 in |
Rod Diameter | 7/16 in |
Details
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Sheave 7.25" OD (AK74-1)
- BREEZE Hose Clamp, HD, SAE 28,305SS, PK10 (300 28 H)
- PARKER Compressed Air Lubricator, Zinc, 2 13/16"W (16L12BE)
- MATRIX MANAGEMENT Prolube 46232 M10 X 1.0mm Metric Grease Fitting, 90°, 5 Pack (GFT/10/1/90)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSR04.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSR01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06NSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- Parker Air Cylinders