Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.50DXPSR06.00

  • Zoro # G6165257


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50DXPSR06.00
Zoro #
G6165257
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
11.5 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.376 in
Port Size
1/8 in FNPT
Dimension Kk
7/16"-20 UNF
Dimension Cb
0.62 in
Dimension B
0.749 in
Dimension Cd
0.376 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension Cc
0.437 in
Dimension A
3/4 in
Dimension N1
3/4"-16
Dimension E
0.62 in
Dimension L
0.50 in
Dimension D
0.38 in
Rod Thread Size
7/16"-20
Stroke Length
6 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
Bore Diameter
1 1/2 in
Nose Mount Thread Size
3/4"-16
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Finish
Silver
End Cap Material
Aluminum
Features
Non-Switch Ready
Air Cylinder Mount
Nose and Pivot
Temp. Range
-10 Degrees to 165 Degrees F
Nose Mount Thread
3/4"-16
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Cushion Type
None
System of Measurement
Inch
Number of Rods
Single Rod
Series
SR
Inlet Gender
Female
Body Material Grade
304
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.