Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.25DXPSRM04.00

  • Zoro # G6130686


product price:  $82.65
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.25DXPSRM04.00
Zoro #
G6130686
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
9.9 in
Rod Thread Length
3/4 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Dimension Kk
7/16"-20 UNF
Dimension A
3/4 in
Dimension Cb
0.5 in
Dimension D
0.38 in
Dimension Cc
0.437 in
Dimension L
0.41 in
Air Cylinder Bore Dia.
1 1/4 in
Dimension Cd
0.25 in
Dimension E
0.50 in
Dimension B
0.749 in
Dimension N1
3/4"-16
Rod Thread Size
7/16"-20
Stroke Length
4 in
Nose Mount Thread Size
3/4"-16
Bore Diameter
1 1/4 in
Inlet Size
1/8 in
Body Diameter
1 5/16 in
Rod Diameter
7/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Air Cylinder Mount
Nose and Pivot
Features
Switch Ready
End Cap Material
Aluminum
Cushion Type
None
Temp. Range
14 Degrees to 140 Degrees F
Single Acting/Double Acting
Double Acting
Finish
Silver
Nose Mount Thread
3/4"-16
Number of Rods
Single Rod
For Fluid Type
Air
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Series
SRM
Inlet Gender
Female
Air Inlet Type
NPT
Body Material Grade
304
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.