Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.25DSRM06.00

  • Zoro # G513324072


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.25DSRM06.00
Zoro #
G513324072
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.437 in
Overall Length
10.8 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension J
0.25 in
Dimension Kk
7/16"-20 UNF
Stroke Length
6 in
Dimension C
0.25 in
Dimension E
0.88 in
Inlet Size
1/8 in
Bore Diameter
1 1/4 in
End Cap Length
1/4 in
Dimension A
3/4 in
Rod Thread Size
7/16"-20
Dimension B
0.749 in
Dimension N1
3/4"-16
Air Cylinder Bore Dia.
1 1/4 in
Dimension Cc
0.437 in
Dimension D
0.38 in
Body Diameter
1 5/16 in
Rod Diameter
7/16 in
Nose Mount Thread Size
3/4"-16

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
System of Measurement
Inch
Piston Material
Aluminum
Series
SRM
End Cap Material
Aluminum
Air Inlet Type
NPT
Finish
Silver
Nose Mount Thread
3/4"-16
Number of Rods
Single Rod
Inlet Gender
Female
Single Acting/Double Acting
Double Acting
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Body Material Grade
304
Cushion Type
None
Maximum Operating Pressure
250 psi
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Nose
Temp. Range
14 Degrees to 140 Degrees F
Features
Switch Ready
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.