Zoro Homepage

Air cylinder, 1-1/8" bore, 1/2" stroke

  • Mfr # 1.12USU1600.50

  • Zoro # G814846976


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Steel
Rod Thread Length
3/4 in
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.12USU1600.50
Zoro #
G814846976
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/4"-20
Extended Length
3 3/8 in
Rod Diameter
3/8 in
Overall Width
1 1/2 in
Stroke Length
1/2 in
Inlet Size
1/8 in
Bore Diameter
1 1/8 in
Overall Height
1 1/2 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Cushion Type
None
Piston Rod Material
Stainless Steel
End Cap Material
Steel
Piston Material
Steel
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
System of Measurement
Inch
Rod Gender
Male
Cylinder Repair
Repairable
Inlet Gender
Female
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod
Air Inlet Type
NPTF
Series
S

Description

Pneumatic Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Universal, Bore Diameter 1 1/8 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Rear, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Inlet Gender Female, Maximum Operating Pressure 200 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.