Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 1-1/8" bore, 1/4" stroke

  • Mfr # 1.12USU1600.25

  • Zoro # G514846931


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Steel
Rod Thread Length
3/4 in
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.12USU1600.25
Zoro #
G514846931
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
1/4"-20
Overall Width
1 1/2 in
Extended Length
3 1/8 in
Inlet Size
1/8 in
Stroke Length
1/4 in
Rod Diameter
3/8 in
Bore Diameter
1 1/8 in
Overall Height
1 1/2 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Steel
Cylinder Type
Tie Rod
Magnetic Piston
Non-Magnetic Piston
Piston Material
Steel
Piston Rod Material
Stainless Steel
Cushion Type
None
End Cap Material
Steel
System of Measurement
Inch
Rod Gender
Male
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPTF
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Cylinder Repair
Repairable
Maximum Operating Pressure
200 psi
Series
S
Rod Rotation
Rotating Rod
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F

Description

Pneumatic Cylinder, Body Material Steel, Cylinder Type Tie Rod, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Universal, Bore Diameter 1 1/8 in, Cushion Type None, Stroke Length 1/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Rear, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Inlet Gender Female, Maximum Operating Pressure 200 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.