Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.75PSR02.00

  • Zoro # G6163376


product price:  $73.15
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.75PSR02.00
Zoro #
G6163376
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
9.41 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension Cd
0.376 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension N1
1"-14
Dimension B
1.031 in
Dimension Cb
0.62 in
Rod Thread Size
1/2"-20
Dimension L
0.50 in
Dimension E
0.62 in
Dimension Cc
0.5 in
Dimension D
0.4375 in
Dimension Kk
1/2"-20 UNF
Dimension A
22/25 in
Inlet Size
1/4 in
Rod Diameter
1/2 in
Stroke Length
2 in
Body Diameter
1 13/16 in
Nose Mount Thread Size
1"-14
Bore Diameter
1 3/4 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Steel
Finish
Silver
Features
Non-Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Pivot
Single Acting/Double Acting
Single Acting
Piston Material
Aluminum
Cushion Type
None
End Cap Material
Aluminum
Nose Mount Thread
1"-14
Spring Retraction Force
24 lb
Spring Extension Force
11 lb
Air Inlet Type
NPT
Series
SR
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Body Material Grade
304
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Inlet Gender
Female
System of Measurement
Inch
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.