Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.75DSR04.00

  • Zoro # G6192383


product price:  $73.65
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.75DSR04.00
Zoro #
G6192383
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
9.6 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Dimension D
0.4375 in
Dimension Cc
0.5 in
Air Cylinder Bore Dia.
1 3/4 in
Dimension Kk
1/2"-20 UNF
Dimension C
0.31 in
Dimension A
22/25 in
Dimension N1
1"-14
Dimension B
1.031 in
Dimension J
0.25 in
Rod Thread Size
1/2"-20
Dimension E
1.25 in
Inlet Size
1/4 in
Bore Diameter
1 3/4 in
Stroke Length
4 in
Rod Diameter
1/2 in
Body Diameter
1 13/16 in
End Cap Length
1/4 in
Nose Mount Thread Size
1"-14

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Air Cylinder Mount
Nose
Piston Material
Aluminum
Cushion Type
None
Finish
Silver
Features
Non-Switch Ready
Piston Rod Material
Steel
Nose Mount Thread
1"-14
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Series
SR
Number of Rods
Single Rod
Body Material Grade
304
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.