Air Cylinder, 1 3/4 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.75DSRM05.00

  • Zoro # G6140784


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.75DSRM05.00
Zoro #
G6140784
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Rod Dia.
0.5 in
Overall Length
10.6 in
Rod Thread Length
7/8 in
Port Size
1/4 in FNPT
Dimension N1
1"-14
Dimension Kk
1/2"-20 UNF
Dimension D
0.4375 in
Dimension B
1.031 in
Dimension A
22/25 in
Dimension Cc
0.5 in
Dimension E
1.25 in
Air Cylinder Bore Dia.
1 3/4 in
Rod Thread Size
1/2"-20
Dimension J
0.25 in
Dimension C
0.31 in
Nose Mount Thread Size
1"-14
Inlet Size
1/4 in
End Cap Length
1/4 in
Body Diameter
1 13/16 in
Bore Diameter
1 3/4 in
Stroke Length
5 in
Rod Diameter
1/2 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Finish
Silver
Features
Switch Ready
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Piston Material
Aluminum
Piston Rod Material
Steel
Cushion Type
None
Air Cylinder Mount
Nose
Nose Mount Thread
1"-14
Temp. Range
14 Degrees to 140 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Air Inlet Type
NPT
Series
SRM
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.