Zoro Homepage

Air Cylinder, 1" Stroke Length, NPT

  • Mfr # 1.06NSRMB01.00

  • Zoro # G911974350


product price: $46.45
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06NSRMB01.00
Zoro #
G911974350
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Stroke Length
1 in
Rod Thread Size
5/16"-24 UNF
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Inlet Size
1/8 in
Nose Mount Thread Size
5/8"-18
Body Diameter
1 1/8 in

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.