Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1" Stroke Length, NPT

  • Mfr # 2.50NLP91.00

  • Zoro # G011930621


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Number of Rods
Single Rod
Cushion Type
None
Cylinder Action
Double Acting
Series
LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLP91.00
Zoro #
G011930621
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 1/2 in
Rod Diameter
3/4 in
Rod Thread Length
1/8 in
Inlet Size
1/4 in
Stroke Length
1 in
Rod Thread Size
1/2"-20

Details

Item
Air Cylinder
Body Material
Aluminum
Number of Rods
Single Rod
Cushion Type
None
Cylinder Action
Double Acting
Series
LP
Piston Rod Material
Steel
System of Measurement
Inch
Air Inlet Type
NPT
For Fluid Type
Air
Maximum Operating Pressure
145 psi
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Temperature
200 Degrees F
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
1 5/8 in
Cylinder Type
Compact
Minimum Operating Temperature
-10 Degrees F
Weight
18.6 oz
Piston Rod Material Finish
Chrome Plated
End Cap Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.