Zoro Homepage

Air Cylinder, 100 mm Stroke Length, BSPP

  • Mfr # P1A-S012DS-0100

  • Zoro # G911930448


product price: $136.99
/ea
Free Shipping & Returns

Key Features

End Cap Length
13 mm
Bore Diameter
12 mm
Standards
ISO 6432
Piston Rod Material
Stainless Steel
Series
P1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S012DS-0100
Zoro #
G911930448
UPC #
-
Country of Origin
China

Dimensions

End Cap Length
13 mm
Bore Diameter
12 mm
Stroke Length
100 mm
Overall Height
17.4 mm
Body Diameter
20 mm
Rod Diameter
6 mm
Inlet Size
M5

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.