Zoro Homepage

Air Cylinder, 12" Stroke Length, NPT

  • Mfr # 1.50BFDSRM12.00

  • Zoro # G911974206


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1 1/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50BFDSRM12.00
Zoro #
G911974206
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/4 in
Rod Thread Size
7/16"-20
Body Diameter
1 9/16 in
Inlet Size
1/4 in
Bore Diameter
1 1/2 in
Rod Diameter
7/16 in
Stroke Length
12 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 12 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 1 9/16 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.