Zoro Homepage

Air Cylinder, 14" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC14.00

  • Zoro # G611929247


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
For Fluid Type
Air
Overall Width
19 5/8 in
Piston Material
Aluminum
End Cap Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC14.00
Zoro #
G611929247
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 5/8 in
Inlet Size
1/2 in
Rod Thread Size
3/4"-16
Bore Diameter
3 1/4 in
Stroke Length
14 in
End Cap Length
3 3/4 in
Overall Height
3 3/4 in
Rod Diameter
1 in
Rod Thread Length
1 1/8 in

Details

Item
Air Cylinder
Standards
RoHS Compliant
For Fluid Type
Air
Piston Material
Aluminum
End Cap Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Cylinder Type
Extruded
Air Inlet Center to Center Distance
16 5/8 in
Tie Rod Material
Carbon Steel
Cylinder Repair
Repairable
Cylinder Action
Double Acting
Body Material Finish
Anodized
Air Inlet Type
NPT
System of Measurement
Inch
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Series
4MA
Body Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Head and Cap
Number of Rods
Single Rod
Magnetic Piston
Magnetic Piston
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.