Zoro Homepage

Air Cylinder, 17" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC17.00

  • Zoro # G811929276


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Rod Thread Length
1 1/8 in
Piston Material
Aluminum
End Cap Material
Aluminum
Overall Width
22 5/8 in
Overall Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC17.00
Zoro #
G811929276
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/8 in
Overall Width
22 5/8 in
Overall Height
3 3/4 in
End Cap Length
3 3/4 in
Rod Diameter
1 in
Inlet Size
1/2 in
Rod Thread Size
3/4"-16
Bore Diameter
3 1/4 in
Stroke Length
17 in

Details

Item
Air Cylinder
Piston Material
Aluminum
End Cap Material
Aluminum
Cushion Type
Head and Cap
Air Inlet Center to Center Distance
19 5/8 in
Cylinder Repair
Repairable
System of Measurement
Inch
Cylinder Action
Double Acting
Series
4MA
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Cylinder Type
Extruded
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
NPT
Body Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Body Material Finish
Anodized
Tie Rod Material
Carbon Steel
Number of Rods
Single Rod
Standards
RoHS Compliant
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.