Zoro Homepage

Air Cylinder, 19" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC19.00

  • Zoro # G511930220


product price: $1,308.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Bore Diameter
6 in
Piston Rod Material Finish
Chrome Plated
Rod Thread Size
1"-14
Air Inlet Center to Center Distance
22 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC19.00
Zoro #
G511930220
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
6 in
Rod Thread Size
1"-14
Overall Width
25 5/8 in
Overall Height
6 1/2 in
Rod Diameter
1 3/8 in
Inlet Size
3/4 in
Stroke Length
19 in
Rod Thread Length
1 5/8 in
End Cap Length
6 1/2 in

Details

Item
Air Cylinder
Body Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
22 1/8 in
Magnetic Piston
Magnetic Piston
Air Inlet Type
NPT
System of Measurement
Inch
Number of Rods
Single Rod
Standards
RoHS Compliant
Tie Rod Material
Carbon Steel
Maximum Operating Pressure
250 psi
Series
4MA
Cylinder Type
Extruded
Cylinder Repair
Repairable
Maximum Operating Temperature
165 Degrees F
Body Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
For Fluid Type
Air
End Cap Material
Aluminum
Cushion Type
Head and Cap
Cylinder Action
Double Acting
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 19 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.