Zoro Homepage

Air cylinder, 2-1/2" bore, 6" stroke

  • Mfr # 2.50PU16A06.00

  • Zoro # G714847073


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/2 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50PU16A06.00
Zoro #
G714847073
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/2 in
Rod Thread Size
#10-32
Rod Diameter
3/4 in
Extended Length
13 11/16 in
Inlet Size
1/4 in
Bore Diameter
2 1/2 in
Retracted Length
7 11/16 in
Body Diameter
2 3/4 in
Stroke Length
6 in

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Steel
End Cap Material
Aluminum
Cushion Type
None
Rod Gender
Male
Series
P
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Number of Rods
Single Rod
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
150 psi
Inlet Gender
Female
Body Material Finish
Anodized
System of Measurement
Inch
Air Inlet Type
NPTF
Air Inlet Center to Center Distance
1 3/4 in
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Width Not Applicable, Air Inlet Center to Center Distance 1 3/4 in, Body Diameter 2 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.