Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 2.50DXPSRM04.00

  • Zoro # G6173036


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.625 in
Rod Thread Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.50DXPSRM04.00
Zoro #
G6173036
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Rod Dia.
0.625 in
Overall Length
10.9 in
Rod Thread Length
7/8 in
Pivot Hole Dia.
0.376 in
Port Size
1/4 in FNPT
Dimension Cb
0.75 in
Dimension E
0.75 in
Dimension L
0.56 in
Dimension A
22/25 in
Dimension D
0.50 in
Dimension Cd
0.376 in
Rod Thread Size
1/2"-20
Dimension Kk
1/2"-20 UNF
Air Cylinder Bore Dia.
2 1/2 in
Dimension B
1.50 in
Dimension N1
1 3/8"-12
Dimension Cc
0.625 in
Bore Diameter
2 1/2 in
Body Diameter
2 5/8 in
Stroke Length
4 in
Nose Mount Thread Size
1 3/8"-12
Inlet Size
1/4 in
Rod Diameter
5/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose and Pivot
Finish
Silver
Nose Mount Thread
1 3/8"-12
Features
Switch Ready
Piston Rod Material
Steel
Single Acting/Double Acting
Double Acting
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Piston Material
Aluminum
Cushion Type
None
Air Inlet Type
NPT
Series
SRM
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
For Fluid Type
Air
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.