Zoro Homepage

Air cylinder, 2" bore, 16-3/4" stroke

  • Mfr # 2.00CBC4MAU14AC16.75

  • Zoro # G714847226


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CBC4MAU14AC16.75
Zoro #
G714847226
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
7/16-20 UNF
Inlet Size
3/8 in
End Cap Length
2 1/2 in
Overall Height
2 1/2 in
Stroke Length
16 3/4 in
Bore Diameter
2 in
Rod Diameter
5/8 in
Overall Width
2 1/2 in

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Cap Detachable Clevis, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 16 3/4 in, Inlet Size 3/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 2 1/2 in, Overall Height 2 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.