Shop PARKER

Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 1.06BFDSR06.00
  • Zoro # G6190414

product price: 
$
80.29
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1.06BFDSR06.00
Zoro #
G6190414
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Front Block
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Features
Non-Switch Ready
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Finish
Silver
Air Cylinder Mount
Front Block
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Double Acting
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Series
SR
Inlet Gender
Female
Body Material Grade
304
System of Measurement
Inch
Air Inlet Type
NPT
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.312 in
Overall Length
10.5 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension F
1.16 in
Dimension J
0.19 in
Dimension A
3/4 in
Dimension D
0.25 in
Dimension Kk
5/16"-24 UNF
Dimension Cc
0.312 in
Air Cylinder Bore Dia.
1 1/16 in
Rod Thread Size
5/16"-24
Dimension B
0.75 in
Dimension E
0.88 in
Rod Diameter
5/16 in
Bore Diameter
1 1/16 in
Stroke Length
6 in
Inlet Size
1/8"
Overall Width
1 1/4 in
End Cap Length
3/16 in
Body Diameter
1 1/8 in
Overall Height
1 1/4 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 1/4 in, Overall Height 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.