Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 2" bore, 6" stroke

  • Mfr # 2.00NLP96.00

  • Zoro # G814847287


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
45/64 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00NLP96.00
Zoro #
G814847287
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
45/64 in
Rod Thread Size
1/2"-20
Body Diameter
3 1/8 in
Stroke Length
6 in
Extended Length
7 3/16 in
Overall Height
7 3/16 in
Bore Diameter
2 in
Overall Width
3 1/8 in
Rod Diameter
3/4 in
Inlet Size
1/8 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Spring Extension Force
3,142 lb
Cushion Type
None
Spring Retraction Force
2,945 lb
End Cap Material
Aluminum
Piston Rod Material
Steel
Tie Rod Material
Steel
End Cap Material Finish
Anodized
Air Inlet Center to Center Distance
6 9/16 in
Weight
11.7 oz
Actuation Type
Air Extend, Air Retract
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
145 psi
Number of Rods
Single Rod
Series
LP
Maximum Operating Temperature
200 Degrees F
Piston Rod Material Finish
Chrome Plated
Rod Gender
Female
Cylinder Repair
Repairable
Rod Rotation
Rotating Rod
For Fluid Type
Air
Inlet Gender
Female
System of Measurement
Inch

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 3 1/8 in, Overall Height 7 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.