Parker
Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 2.00DXPSR03.00
Zoro # G6161897
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA2132 Metric V-Belt, 2132mm Outside Length, 13mm Top Width, 1 Ribs (XPA2132)
- AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- PARKER TRIPLE-LOK-SEAL-LOK SWVL (10 XHL6-S)
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- Parker Pneumatic System Components