Zoro Homepage

Air Cylinder, 22" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC22.00

  • Zoro # G611930908


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
22 in
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
End Cap Length
3 in
Minimum Operating Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC22.00
Zoro #
G611930908
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
22 in
End Cap Length
3 in
Overall Width
26 3/4 in
Bore Diameter
2 1/2 in
Rod Thread Size
7/16"-20
Inlet Size
3/8 in
Rod Diameter
5/8 in
Overall Height
3 in
Rod Thread Length
3/4 in

Details

Item
Air Cylinder
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Cylinder Action
Double Acting
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Piston Material
Aluminum
Body Material Finish
Anodized
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Series
4MA
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
System of Measurement
Inch
Air Inlet Center to Center Distance
24 3/8 in
Cushion Type
Head and Cap
Cylinder Type
Extruded
Body Material
Aluminum
Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
Standards
RoHS Compliant
For Fluid Type
Air
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.