Zoro Homepage

Air Cylinder, 25 mm Stroke Length, BSPP

  • Mfr # P1A-S016DS-0025

  • Zoro # G311930963


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Multiposition
System of Measurement
Metric
Body Material
Stainless Steel
Cylinder Type
Round Body
Standards
ISO 6432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S016DS-0025
Zoro #
G311930963
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
25 mm
Bore Diameter
16 mm
Body Diameter
20 mm
Rod Diameter
6 mm
Inlet Size
M5
Overall Height
17.5 mm
End Cap Length
13 mm

Details

Item
Air Cylinder
Mounting Orientation
Multiposition
System of Measurement
Metric
Body Material
Stainless Steel
Cylinder Type
Round Body
Standards
ISO 6432
Series
P1A
Maximum Operating Pressure
145 psi
Cylinder Action
Double Acting
Air Inlet Type
BSPP
End Cap Material
Aluminum
Cushion Type
Bumpers
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
176 Degrees F
Piston Rod Material
Stainless Steel
Magnetic Piston
Magnetic Piston
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.5 mm, Body Diameter 20 mm, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.