Zoro Homepage

Air Cylinder, 25 mm Stroke Length, BSPP

  • Mfr # P1A-S025DS-0025

  • Zoro # G812840648


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S025DS-0025
Zoro #
G812840648
UPC #
-
Country of Origin
China

Dimensions

Overall Height
26.6 mm
Body Diameter
31 mm
End Cap Length
14 mm
Stroke Length
25 mm
Bore Diameter
25 mm
Rod Diameter
10 mm
Inlet Size
1/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-4 Degrees F
Standards
ISO 6432
Air Inlet Type
BSPP
Series
P1A
For Fluid Type
Air
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 psi
End Cap Material
Aluminum
Number of Rods
Single Rod
Mounting Orientation
Multiposition
Cylinder Repair
Non-Repairable
Cushion Type
Bumpers
System of Measurement
Metric
Piston Rod Material
Stainless Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 25 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 26.6 mm, Body Diameter 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.