Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 250 mm Stroke Length, BSPP

  • Mfr # P1A-S025DS-0250

  • Zoro # G212487429


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1A-S025DS-0250
Zoro #
G212487429
UPC #
-
Country of Origin
Germany

Dimensions

Rod Diameter
10 mm
Bore Diameter
25 mm
Inlet Size
1/8 in
Stroke Length
250 mm
End Cap Length
14 mm
Overall Height
26.6 mm
Body Diameter
31 mm

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Series
P1A
For Fluid Type
Air
Maximum Operating Pressure
145 psi
Cushion Type
Bumpers
Maximum Operating Temperature
176 Degrees F
System of Measurement
Metric
Mounting Orientation
Multiposition
Cylinder Repair
Non-Repairable
Air Inlet Type
BSPP
End Cap Material
Aluminum
Number of Rods
Single Rod
Minimum Operating Temperature
-4 Degrees F
Standards
ISO 6432
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 25 mm, Cushion Type Bumpers, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 26.6 mm, Body Diameter 31 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.