Air Cylinder, 3 1/2" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC03.50

  • Zoro # G311929776


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Cylinder Repair
Repairable
End Cap Length
6 1/2 in
Standards
RoHS Compliant
Magnetic Piston
Magnetic Piston
Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC03.50
Zoro #
G311929776
UPC #
-
Country of Origin
United States

Dimensions

End Cap Length
6 1/2 in
Inlet Size
3/4 in
Overall Width
10 1/8 in
Rod Thread Length
1 5/8 in
Rod Thread Size
1"-14
Stroke Length
3 1/2 in
Bore Diameter
6 in
Overall Height
6 1/2 in
Rod Diameter
1 3/8 in

Details

Item
Air Cylinder
Cylinder Repair
Repairable
Standards
RoHS Compliant
Magnetic Piston
Magnetic Piston
System of Measurement
Inch
Body Material
Aluminum
Maximum Operating Pressure
250 psi
Piston Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
6 5/8 in
Piston Material
Aluminum
Cushion Type
Head and Cap
Series
4MA
End Cap Material
Aluminum
Cylinder Type
Extruded
Number of Rods
Single Rod
Body Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
For Fluid Type
Air
Cylinder Action
Double Acting
Tie Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.