Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 3" Stroke Length, NPT

  • Mfr # 1.06NSRMB03.00

  • Zoro # G012483584


product price: $50.75
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Stainless Steel
Rod Thread Length
1/2 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06NSRMB03.00
Zoro #
G012483584
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/2 in
Nose Mount Thread Size
5/8"-18
Rod Thread Size
5/16"-24 UNF
Rod Diameter
5/16 in
Inlet Size
1/8 in
Stroke Length
3 in
Body Diameter
1 1/8 in
Bore Diameter
1 1/16 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Spring Retraction Force
6 lb
For Fluid Type
Air
Actuation Type
Air Extend, Spring Retract
Spring Extension Force
6 lb
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Piston Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Series
SRM
Number of Rods
Single Rod
Air Inlet Type
NPT
Cushion Type
Bumpers
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type Bumpers, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 1 1/8 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.